!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MECHANICS GLOVES, M (8), MAX TEMP 450 ° F, ANSI/ISEA HEAT LEVEL 5, KEVLAR

MECHANICS GLOVES, M (8), MAX TEMP 450 ° F, ANSI/ISEA HEAT LEVEL 5, KEVLAR

IRONCLAD

MECHANICS GLOVES, M (8), MAX TEMP 450 ° F, ANSI/ISEA HEAT LEVEL 5, KEVLAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS GLOVES, M (8), MAX TEMP 450 ° F, ANSI/ISEA HEAT LEVEL 5, KEVLAR

MECHANICS GLOVES, M (8), MAX TEMP 450 ° F, ANSI/ISEA HEAT LEVEL 5, KEVLAR

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $72.49 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # IPWHW4-03M
  • Mfr. Model # HW4-03M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 1377
  • Shipping Weight 0.25 lbs

Product Details

These black Ironclad Heatworx HW4 mechanics gloves are size medium and are made with Kevlar. In addition, they have Kevlar stitching, and straight thumb style. They are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 3. They are full-finger, have a gauntlet cuff, an EN 388 Rating of 3232A, and a max temp of 450 Degrees F. They are also latex-free and oil-resistant.

Technical Specs

  • Item Mechanics Gloves
  • Cuff Style Gauntlet
  • Maximum Temperature 450 Degrees F
  • Glove Liner Material Kevlar(R)
  • Glove Construction Cut and Sewn
  • ANSI/ISEA Cut Level A2
  • Colour Black
  • ANSI/ISEA Abrasion Level Not Tested
  • Series Heatworx
  • Minimum Temperature Not Rated
  • Size- Numeric 8
  • Glove Features Latex-Free, Oil Resistant
  • Reflective Backing No
  • ANSI/ISEA Puncture Level 3
  • Sold As Pair
  • EN 388 Impact Rated No
  • Glove Hand Style Left and Right
  • Latex-Free Yes
  • Stitching Material Kevlar(R)
  • Cut-Resistance Coverage Palm Side
  • Insulated No
  • Palm Material Kevlar(R)
  • Glove Back Material Kevlar(R)
  • Standards EN 388
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • ANSI/ISEA Heat Level 5
  • Glove Performance General Purpose
  • Size- Alpha M
  • Includes Reinforced Thumb Crotch No
  • Includes Double Palm No
  • ANSI/ISEA Cut Load 624 g
  • ANSI/ISEA Puncture Force 73 N
  • Anti-Static No
  • EN 388 Rating 3232A
  • Glove Length 11 1/4 in
  • Layered Palm Material Kevlar(R)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list