GLOVES WNTR WMNS PILE LNG SLPT FTTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES WNTR WMNS PILE LNG SLPT FTTR

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG30-9-428A
  • Mfr. Model # 30-9-428A
  • UNSPSC # 46181537
  • CATALOGUE PAGE # 2428
  • Shipping Weight 0.4 lbs

Product Details

Split leather fitters winter gloves, acrylic pile lined, yellow back and safety cuff. Full lining helps retain warmth and feels comfortable for winter wear. Premium quality.

Technical Specs

  • Item Split Cowhide Fitter
  • Cut Gunn
  • Colour Blue, Gold
  • Length 10.5
  • Lining Fully Pile Lined
  • Temp. Range N/A
  • Size Ladies
  • Closure Type Slip On
  • Coating Material non coated
  • Palm Material Split Cowhide Leather
  • Thumb Style Wing
  • Back Material Cotton, Split Cowhide Leather knuckle strip
  • Palm Construction Split Leather
  • Finger Style Full
  • Thumb Material Split Cowhide
  • Finger Material Split cowhide cotton back

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list