Skip Content
GLOVES WLDG GRAIN DEER PALM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES WLDG GRAIN DEER PALM

RANPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RNG858MED
  • Mfr. Model # 858MED
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Super tiggers. Rugged gloves combine exceptional comfort, flexibility and durability. Top of the line. Grain deer palm, thumb and forefinger. T-50 3-ply Kevlar(R) stitched. Split leather back. 4 in pearl cuff.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list