Skip Content
Discontinued with Replacement
GLOVES WINTER IMPACT PRO SZ XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES WINTER IMPACT PRO SZ XXL

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMCWIP012
  • Mfr. Model # MCWIP012
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs
Suggested Replacement Product
COLD WEATHER GLOVE,ARMORTEX,2XL,PR

Your Price: NA

Technical Specs

  • Item Glove
  • Application Cold Weather
  • Colour Black
  • Size 2X-Large
  • Closure Type Hook & Loop
  • Lining Microfleece
  • Palm Material Clarino(R)
  • Thumb Style Full
  • Back Material Clarino(R)/TPR
  • Knuckle Padding Material EVA Foam
  • Palm Construction Reinforced Padded
  • Finger Style Full
  • Stitching Material Thread

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list