Skip Content
Discontinued with Replacement
GLOVES WINTER IMPACT PRO SZ M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVES WINTER IMPACT PRO SZ M

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMCWIP009
  • Mfr. Model # MCWIP009
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs
Suggested Replacement Product
COLD WEATHER GLOVE,ARMORTEX,M,PR

Price: NA

Technical Specs

  • Application Cold Weather
  • Size Medium
  • Item Glove
  • Colour Black
  • Closure Type Hook & Loop
  • Lining Microfleece
  • Palm Material Clarino(R)
  • Back Material Clarino(R)/TPR
  • Thumb Style Full
  • Knuckle Padding Material EVA Foam
  • Palm Construction Reinforced Padded
  • Stitching Material Thread
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list