GLOVES WINTER FITTERS 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES WINTER FITTERS 2IN

SUPERIOR GLOVE WORKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUG76BRF
  • Mfr. Model # 76BRF
  • UNSPSC # 46181537
  • CATALOGUE PAGE # 2432
  • Shipping Weight 0.55 lbs

Product Details

Endura(R) grain fitter glove, winter, fully acrylic fleece BOA lined, safety cuff.

Technical Specs

  • Item Winter-Lined Cowgrain Fitter Glove
  • Application Maintenance, Construction, Agriculture, Ranching, Forestry/Lumber, Refrigerated Warehouses
  • Lining Fully Winter-Lined
  • Glove Size Large

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list