GLOVES WHT/BLU NYLON/LATEX LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES WHT/BLU NYLON/LATEX LGE

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIP125L
  • Mfr. Model # 125L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Application General Maintenance, Construction, Automotive Sub-Assembly
  • Item Coated Gloves
  • Colour Blue/White
  • Standards ANSI/ISEA
  • Resists Abrasions
  • Cuff Rolled
  • Lining Nylon
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Abrasion Level 3
  • Gauge 13
  • ANSI/ISEA Puncture Level 1
  • Suggested Use Environment Dry
  • Glove Size Large
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Finish Crinkled
  • Glove Coating Material Natural Rubber Latex

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list