GLOVES,WHITE,NITRILE,MEDICAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES,WHITE,NITRILE,MEDICAL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF6010WS
  • Mfr. Model # 6010WS
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.03 lbs

Technical Specs

  • Item Gloves
  • Colour White
  • Length 9-1/2"
  • Application Dentistry, Janitorial, Laboratory Technician, Nursing Home Care, Painting, Veterinarian, Security
  • Material Nitrile
  • Cuff Rolled
  • Size Small
  • Grade Medical
  • Lining Unlined
  • Powdered/Powder Free Powder Free
  • Colour Family Whites
  • Metal Detectable No
  • Latex Content Latex Free
  • Aloe Inner Surface No
  • Palm Thickness 4.00 mil
  • Glove Finish Type Textured
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Glove Length 9-1/2"
  • Disposable Glove Material Nitrile
  • Glove Size Small

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list