Skip Content
GLOVES,WHITE,NITRILE,MEDICAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES,WHITE,NITRILE,MEDICAL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF6010WM
  • Mfr. Model # 6010WM
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.17 lbs

Technical Specs

  • Application Dentistry, Janitorial, Laboratory Technician, Nursing Home Care, Painting, Veterinarian, Security
  • Colour White
  • Item Gloves
  • Length 9-1/2"
  • Material Nitrile
  • Size Medium
  • Cuff Rolled
  • Lining Unlined
  • Grade Medical
  • Colour Family Whites
  • Powdered/Powder Free Powder Free
  • Glove Finish Type Textured
  • Metal Detectable No
  • Latex Content Latex Free
  • Aloe Inner Surface No
  • Palm Thickness 4.00 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Grade Exam, Medical
  • Glove Size Medium
  • Glove Length 9-1/2"
  • Disposable Glove Material Nitrile
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list