Skip Content
GLOVES WELDERS PREM GOATSKIN TIG M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES WELDERS PREM GOATSKIN TIG M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGWL4W-M
  • Mfr. Model # GWL4W-M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 839
  • Shipping Weight 0.41 lbs

Product Details

Top-grain goatskin leather TIG welding gloves with cowhide cuff. Extreme finger tip sensitivity. Seamless index finger for unobstructed control. Kevlar(R) stitching. Straight thumb. Medium.

Technical Specs

  • Application TIG Welding
  • Item Welding Gloves
  • Colour Gray, Natural
  • Size Medium
  • Back Material Top Grain Goatskin
  • Thumb Style Straight
  • Cuff Material Cowhide
  • Stitching Material Kevlar(R)
  • Leather Palm Type Top Grain Goatskin
  • Grade of Leather Top-Grain Goatskin

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list