Skip Content
GLOVES WELDERS PREM GOATSKIN TIG L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES WELDERS PREM GOATSKIN TIG L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGWL4W-L
  • Mfr. Model # GWL4W-L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 839
  • Shipping Weight 0.39 lbs

Product Details

Top-grain goatskin leather TIG welding gloves with cowhide cuff. Extreme finger tip sensitivity. Seamless index finger for unobstructed control. Kevlar(R) stitching. Straight thumb. Large.

Technical Specs

  • Colour Gray, Natural
  • Application TIG Welding
  • Item Welding Gloves
  • Size Large
  • Back Material Top Grain Goatskin
  • Thumb Style Straight
  • Stitching Material Kevlar(R)
  • Grade of Leather Top-Grain Goatskin
  • Cuff Material Cowhide
  • Leather Palm Type Top Grain Goatskin

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List