GLOVES WELDERS PREM DEER MIG/TIG M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES WELDERS PREM DEER MIG/TIG M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGWL3W-M
  • Mfr. Model # GWL3W-M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 839
  • Shipping Weight 0.397 lbs

Product Details

Premium deerskin leather MIG/TIG welders' gloves with cowhide cuff. Straight thumb for superior dexterity and control. Kevlar(R) stitching. Medium.

Technical Specs

  • Colour Gray/Natural
  • Item Welding Gloves
  • Thumb Style Straight
  • Stitching Material Kevlar(R)
  • Cuff Material Cowhide
  • Leather Palm Type Grain Deerskin

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list