Skip Content
GLOVES WELDERS PREM DEER MIG/TIG L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES WELDERS PREM DEER MIG/TIG L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGWL3W-L
  • Mfr. Model # GWL3W-L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 839
  • Shipping Weight 0.35 lbs

Product Details

Premium deerskin leather MIG/TIG welders' gloves with cowhide cuff. Straight thumb for superior dexterity and control. Kevlar(R) stitching. Large.

Technical Specs

  • Application Mig, Tig Welding
  • Colour Gray/Natural
  • Item Welding Gloves
  • Size Large
  • Back Material Grain Deerskin
  • Grade of Leather Premium Deerskin
  • Cuff Material Cowhide
  • Stitching Material Kevlar(R)
  • Thumb Style Straight
  • Leather Palm Type Grain Deerskin

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list