Skip Content
GLOVES WELDERS HI HEAT LEATHER/ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES WELDERS HI HEAT LEATHER/ALUM

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGWL6A
  • Mfr. Model # GWL6A
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 842
  • Shipping Weight 0.76 lbs

Product Details

High heat resistant welding gloves. Aluminized PFR rayon outer shell with split deerskin inner shell. Split cowhide palm. Seamless index finger for unobstructed control. Air-cushioned, flame retardant lining. Kevlar(R) stitching. Reflects 95% of radiant heat. One size fits most.

Technical Specs

  • Application High Heat
  • Colour Gray, Natural
  • Item Welding Gloves
  • Size OSFM
  • Palm Material Split Cowhide
  • Lining Material Air-Cushioned, Flame Retardant
  • Thumb Style Straight
  • Back Material Aluminized PFR Rayon
  • Stitching Material Kevlar(R)
  • Cuff Material Cowhide

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List