GLOVES WELDERS GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES WELDERS GENERAL PURPOSE

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGWL2B
  • Mfr. Model # GWL2B
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 837
  • Shipping Weight 0.8 lbs

Product Details

Gerneral purpose welders' glove made of shoulder-split cowhide. Full sock lining for comfort. Kevlar(R) stitching with welted seams. Straight thumb. Abrasion and heat resistant. One size fits most.

Technical Specs

  • Colour Natural
  • Item Welding Gloves
  • Lining Material Full Sock Lining
  • Stitching Material Kevlar(R)
  • Thumb Style Straight
  • Leather Palm Type Shoulder Split Cowhide
  • Cuff Material Shoulder Split Cowhide

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list