Skip Content
GLOVES WB PU PLM CTD NYLON WHT SML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVES WB PU PLM CTD NYLON WHT SML

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON78-800-07
  • Mfr. Model # 78-800-07
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Application Retail Store Stocking, Inspection, Institutional Laundry
  • Item PU Gloves, Precision Handling Gloves
  • Colour White
  • Length 9.05"
  • Material PU Nylon
  • Size Small
  • Cuff Knit Wrist
  • Standards EN388, CFIA
  • Special Features Water Tech Formula, no DMF
  • Grade A
  • Lining Nylon
  • Color Family Whites
  • Sold As pr
  • Glove Length 9-1/4"
  • Glove Size Small

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list