GLOVES VITRIFLEX RUBBER P/CTD S/CUF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVES VITRIFLEX RUBBER P/CTD S/CUF

VITRIFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL66-507
  • Mfr. Model # 66-507
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Product Details

Vitriflex general purpose gloves are rubber coated. Gloves are cut resistant. A crinkle finish coating provides safer handling and a good grip. Palm coated and safety cuffs.

Technical Specs

  • Material Rubber-coated
  • Size Men's
  • Lining soft jersey

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list