Skip Content
GLOVES VINYL SAFESK PF EXM XL 90/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES VINYL SAFESK PF EXM XL 90/BX

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB55034
  • Mfr. Model # 55034
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.61 lbs

Product Details

Safeskin* synthetic exam gloves, powder free, size X-large.

Technical Specs

  • Colour Clear
  • Material Vinyl
  • Size X-Large
  • Length 9.5"
  • Sold As Box of 90
  • Powdered/Powder Free Powder Free
  • Cuff Beaded
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Disposable Glove Material Vinyl
  • Glove Length 9-1/2"
  • Glove Size X-Large

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list