Skip Content
GLOVES VINYL SAFESK PF EXM MD 1C/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GLOVES VINYL SAFESK PF EXM MD 1C/BX

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB55032
  • Mfr. Model # 55032
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Product Details

Safeskin* synthetic exam gloves, powder free, size medium.

Technical Specs

  • Length 9.5"
  • Material Vinyl
  • Colour Clear
  • Size Medium
  • Sold As Box of 100
  • Cuff Beaded
  • Powdered/Powder Free Powder Free
  • Item Kimberly- Clark* Synthetic Powder-Free Vinyl Exam Gloves
  • Glove Finish Type Smooth
  • Palm Thickness 5.00 mil
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Glove Length 9-1/2"
  • Disposable Glove Material Vinyl
  • Glove Size Medium

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list