Skip Content
GLOVES VINYL SAFESK PF EXM LG 1C/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GLOVES VINYL SAFESK PF EXM LG 1C/BX

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB55033
  • Mfr. Model # 55033
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.71 lbs

Product Details

Safeskin* synthetic exam gloves, powder free, size large.

Technical Specs

  • Colour Clear
  • Material Vinyl
  • Length 9.5"
  • Size Large
  • Cuff Beaded
  • Sold As Box of 100
  • Powdered/Powder Free Powder Free
  • Glove Finish Type Smooth
  • Item Kimberly- Clark* Synthetic Powder-Free Vinyl Exam Gloves
  • Palm Thickness 5.00 mil
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Disposable Glove Material Vinyl
  • Glove Length 9-1/2"
  • Glove Size Large

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list