GLOVES VINYL POWDERED XL 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES VINYL POWDERED XL 100/BX

REAL FEEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM2005XL
  • Mfr. Model # 2005XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Product Details

Reel Feel(R) Vinyl. Lightly powdered, 9.5 inch ( 24 cm) long, 5-mil, rolled cuff. Stretch clear vinyl glove. Sold by box of 100. Size: X-Large (09)

Technical Specs

  • Colour Clear
  • Cuff Rolled
  • Powdered/Powder Free Powdered
  • Application Public Utilities, Janitorial, Health Care, Pharmaceutical, Food Processing
  • Item Reel Feel(R) Vinyl Disposable Gloves
  • Standards ANSI/ISEA 105
  • Special Features Unique Stretch Formulation, DEPH Free
  • Palm Thickness 5.00 mil
  • Disposable Glove Material Vinyl
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Glove Length 9-1/2"
  • Glove Size X-Large

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list