Skip Content
GLOVES VINYL POWDERED LGE 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GLOVES VINYL POWDERED LGE 100/BX

REAL FEEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM2005LGE
  • Mfr. Model # 2005LGE
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.47 lbs

Product Details

Reel Feel(R) Vinyl. Lightly powdered, 9.5 inch ( 24 cm) long, 5-mil, rolled cuff. Stretch clear vinyl glove. Sold by box of 100. Size: Large (08).

Technical Specs

  • Colour Clear
  • Length 9.5"
  • Material Vinyl
  • Size Large
  • Cuff Rolled
  • Sold As Box of 100
  • Powdered/Powder Free Powdered
  • Application Public Utilities, Janitorial, Health Care, Pharmaceutical, Food Processing
  • Item Reel Feel(R) Vinyl Disposable Gloves
  • Special Features Unique Stretch Formulation, Deph Free
  • Standards ANSI/ISEA 105
  • Palm Thickness 5.00 mil
  • Glove Finish Type Smooth
  • Disposable Glove Material Vinyl
  • Glove Length 9-1/2"
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Glove Size Large

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List