!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COATED GLOVES, M, WHITE, KNITTED CUFF, ROUGH TEXTURE, COTTON

COATED GLOVES, M, WHITE, KNITTED CUFF, ROUGH TEXTURE, COTTON

KPG FAMILY

COATED GLOVES, M, WHITE, KNITTED CUFF, ROUGH TEXTURE, COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, M, WHITE, KNITTED CUFF, ROUGH TEXTURE, COTTON

COATED GLOVES, M, WHITE, KNITTED CUFF, ROUGH TEXTURE, COTTON

KPG FAMILY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.40 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # BEM961M
  • Mfr. Model # 961M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Product Details

These ASTM/CE-certified, white, medium, cotton coated gloves have knitted cuff and rough texture. They have a PVC coating along with a seamless cotton lining. These gloves are resistant to puncture-, cut-, snag, and abrasion-, which makes them suitable for assembly, inspection, maintenance, handling, harvesting, and quality control.

Technical Specs

  • Item Glove
  • Knit Material Cotton
  • Standards Cat I
  • Base Coating Material PVC
  • Glove Hand Style Left and Right
  • Glove Coating Material PVC
  • Latex-Free Yes
  • Finger Coverage Full Finger
  • Size- Alpha M
  • Glove Lining Material Cotton
  • Glove Coating Finish Rough
  • Series SHOWA 961
  • Silicone-Free No
  • Sold As Pair
  • Colour Yellow
  • Grip Coating Material PVC
  • Glove Style Seamless Knit
  • ANSI/ISEA Abrasion Level Not Tested
  • Insulated No
  • Palm Type PVC
  • Glove Performance Breathable, Comfort Fit
  • Cuff Style Elastic
  • Base Coating Coverage Full
  • Glove Coating Coverage Full
  • Glove Construction Seamless Knit
  • Glove Coating Colour Yellow
  • Glove Features Full PVC Coating, Rough grip, Cotton Jersey Liner, Leather alternative, Elasticated wrist cuff
  • Touchscreen Compatible No
  • Pairs per Package 72
  • Cuff Colour Yellow
  • Grip Coating Colour Yellow
  • Palm Material Cotton

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list