Skip Content
GLOVES VINYL BL PWDR XL 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES VINYL BL PWDR XL 100/BX

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON253BP
  • Mfr. Model # 253BP
  • UNSPSC # 42132201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.44 lbs

Product Details

RONCO V2B vinyl disposable gloves. Blue. 4 mil, 9.5 inch length. 100% latex free. CFIA accepted. Light powder. Sold by box of 100.

Technical Specs

  • Length 9.5"
  • Colour Blue
  • Material Vinyl
  • Size X-Large
  • Cuff Rolled
  • Standards CFIA
  • Sold As Box of 100
  • Powdered/Powder Free Powdered
  • Item Disposable Gloves
  • Application Beauty, Cosmetology, Environmental Services, Fishery, Aquaculture, Food Preparation, Food Service, Hospitality, Manufacturing
  • Special Features Strong and Durable
  • Resists Chemicals
  • Lining N/A
  • Color Family Blue
  • Latex Content Latex Free
  • Ambidextrous/Hand-Specific Ambidextrous
  • Glove Finish Type Smooth
  • Palm Thickness 4.00 mil
  • Disposable Glove Material Vinyl
  • Glove Length 9-1/2"
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Glove Size X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list