Skip Content
GLOVES VINYL BL PF DISP SML 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES VINYL BL PF DISP SML 100/BX

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON223BF
  • Mfr. Model # 223BF
  • UNSPSC # 42132201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.64 lbs

Product Details

RONCO V2B vinyl disposable gloves. Blue. 4 mil, 9.5 inch length. 100% latex free. CFIA accepted. Powder free. Sold by box of 100.

Technical Specs

  • Colour Blue
  • Material Vinyl
  • Length 9.5"
  • Size Small
  • Cuff Rolled
  • Standards CFIA
  • Powdered/Powder Free Powder Free
  • Sold As Box of 100
  • Application Beauty, Cosmetology, Environmental Services, Fishery, Aquaculture, Food Preparation, Food Service, Hospitality, Manufacturing
  • Item Disposable Gloves
  • Special Features Strong and Durable
  • Resists Chemicals
  • Lining N/A
  • Latex Content Latex Free
  • Palm Thickness 4.00 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Glove Finish Type Smooth
  • Color Family Blue
  • Disposable Glove Material Vinyl
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Glove Length 9-1/2"
  • Glove Size Small

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list