Skip Content
GLOVES VINYL BL PF DISP MED 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES VINYL BL PF DISP MED 100/BX

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON233BF
  • Mfr. Model # 233BF
  • UNSPSC # 42132201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.28 lbs

Product Details

RONCO V2B vinyl disposable gloves. Blue. 4 mil, 9.5 inch length. 100% latex free. CFIA accepted. Powder free. Sold by box of 100.

Technical Specs

  • Colour Blue
  • Length 9.5"
  • Material Vinyl
  • Cuff Rolled
  • Size Medium
  • Powdered/Powder Free Powder Free
  • Standards CFIA
  • Sold As Box of 100
  • Item Disposable Gloves
  • Application Beauty, Cosmetology, Environmental Services, Fishery, Aquaculture, Food Preparation, Food Service, Hospitality, Manufacturing
  • Special Features Strong and Durable
  • Resists Chemicals
  • Lining N/A
  • Color Family Blue
  • Glove Finish Type Smooth
  • Latex Content Latex Free
  • Palm Thickness 4.00 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Glove Length 9-1/2"
  • Disposable Glove Material Vinyl
  • Glove Size Medium

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list