Skip Content
GLOVES VENT GREY SZ XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES VENT GREY SZ XL

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMGV00-011
  • Mfr. Model # MGV00-011
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Closure Type Hook-and-Loop
  • Application Law Enforcement, Military, Hunting
  • Lining Padded Spandex
  • Size XL
  • Colour Black/Gray
  • Item Mechanics Gloves
  • Back Material Breathable Mesh
  • Palm Material Synthetic Leather
  • Palm Construction Perforated Synthetic Leather
  • Stitching Material Nylon
  • Finger Style Full
  • Thumb Style Wing
  • Sub-Category General Utility

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list