GLOVES VENT GREY SZ LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES VENT GREY SZ LGE

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMGV00-010
  • Mfr. Model # MGV00-010
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.061 lbs

Technical Specs

  • Application Law Enforcement, Military, Hunting
  • Colour Black/Gray
  • Size L
  • Item Mechanics Gloves
  • Closure Type Hook-and-Loop
  • Palm Material Synthetic Leather
  • Lining Padded Spandex
  • Back Material Breathable Mesh
  • Thumb Style Wing
  • Stitching Material Nylon
  • Palm Construction Perforated Synthetic Leather
  • Sub-Category General Utility
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list