Skip Content
GLOVES VE2 VINYL EXAM CLR LP XSML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES VE2 VINYL EXAM CLR LP XSML

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON1213LP
  • Mfr. Model # 1213LP
  • UNSPSC # 42132205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.83 lbs

Technical Specs

  • Length 9.5"
  • Application Beauty, Cosmetology, Dental, Hygienics, Food Service, Hospitality, Laboratory, Clinical, Hospitality, Pharmaceutical, Medical, Examination
  • Item Disposable Gloves
  • Colour Clear
  • Material Vinyl
  • Size X-Small
  • Cuff Beaded
  • Grade A
  • Standards CFIA
  • Powdered/Powder Free Powdered
  • Color Family Clears
  • Sold As Box
  • Resists Chemicals
  • Special Features Strong and Durable
  • Lining N/A
  • Latex Content Latex Free
  • Glove Finish Type Smooth
  • Palm Thickness 4.00 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Glove Size X-Small
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Glove Length 9-1/2"
  • Disposable Glove Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list