Skip Content
GLOVES VE2 VINYL EXAM CLR LP XLGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES VE2 VINYL EXAM CLR LP XLGE

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON1253LP
  • Mfr. Model # 1253LP
  • UNSPSC # 42132205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.32 lbs

Technical Specs

  • Application Beauty, Cosmetology, Dental, Hygienics, Food Service, Hospitality, Laboratory, Clinical, Hospitality, Pharmaceutical, Medical, Examination
  • Colour Clear
  • Item Disposable Gloves
  • Material Vinyl
  • Length 9.5"
  • Size X-Large
  • Cuff Beaded
  • Grade A
  • Standards CFIA
  • Color Family Clears
  • Sold As Box
  • Powdered/Powder Free Powdered
  • Special Features Strong and Durable
  • Resists Chemicals
  • Lining N/A
  • Latex Content Latex Free
  • Palm Thickness 4.00 mil
  • Glove Finish Type Smooth
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Disposable Glove Material Vinyl
  • Glove Length 9-1/2"
  • Glove Size X-Large

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List