Skip Content
GLOVES VE2 VINYL EXAM CLR LP MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES VE2 VINYL EXAM CLR LP MED

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON1233LP
  • Mfr. Model # 1233LP
  • UNSPSC # 42132205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.07 lbs

Technical Specs

  • Item Disposable Gloves
  • Colour Clear
  • Application Beauty, Cosmetology, Dental, Hygienics, Food Service, Hospitality, Laboratory, Clinical, Hospitality, Pharmaceutical, Medical, Examination
  • Length 9.5"
  • Material Vinyl
  • Grade A
  • Size Medium
  • Cuff Beaded
  • Sold As Box
  • Standards CFIA
  • Color Family Clears
  • Powdered/Powder Free Powdered
  • Special Features Strong and Durable
  • Resists Chemicals
  • Lining N/A
  • Glove Finish Type Smooth
  • Palm Thickness 4.00 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Glove Length 9-1/2"
  • Disposable Glove Material Vinyl
  • Glove Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list