Skip Content
GLOVES V1B VINYL BLUE DISPOS LP SML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES V1B VINYL BLUE DISPOS LP SML

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON2123BP
  • Mfr. Model # 2123BP
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Application Automotive, Beauty, Cosmetology, Electronics, Environmental Services, Food and Beverage Processing, Food Service, Hospitality, Industrial, Manufacturing
  • Item Disposable Gloves
  • Colour Blue
  • Length 9.5"
  • Material Vinyl
  • Size Small
  • Cuff Beaded
  • Grade A
  • Standards CFIA
  • Powdered/Powder Free Powdered
  • Color Family Blue
  • Sold As Box
  • Resists Chemicals
  • Lining N/A
  • Special Features Strong and Durable
  • Latex Content Latex Free
  • Glove Finish Type Smooth
  • Ambidextrous/Hand-Specific Ambidextrous
  • Palm Thickness 3.00 mil
  • Cuff Thickness 0.05 mil
  • Glove Length 9-1/2"
  • Disposable Glove Palm Thickness Range 3.00 - 3.99 mil
  • Glove Size Small
  • Disposable Glove Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list