Skip Content
GLOVES V1 VINYL CLR DISPOS PF XLGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES V1 VINYL CLR DISPOS PF XLGE

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON2153CF
  • Mfr. Model # 2153CF
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.09 lbs

Technical Specs

  • Application Beauty, Cosmetology, Food Preparation, Food and Beverage Processing, Hospitality, Industrial, Manufacturing
  • Colour Clear
  • Item Disposable Gloves
  • Length 9.5"
  • Size X-Large
  • Material Vinyl
  • Cuff Beaded
  • Grade A
  • Sold As Box
  • Standards CFIA
  • Color Family Clears
  • Powdered/Powder Free Powder Free
  • Special Features Strong and Durable
  • Lining N/A
  • Latex Content Latex Free
  • Resists Chemicals
  • Ambidextrous/Hand-Specific Ambidextrous
  • Glove Finish Type Smooth
  • Palm Thickness 3.00 mil
  • Cuff Thickness 0.05 mil
  • Disposable Glove Material Vinyl
  • Glove Size X-Large
  • Glove Length 9-1/2"
  • Disposable Glove Palm Thickness Range 3.00 - 3.99 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list