Skip Content
GLOVES V1 VINYL CLR DISPOS PF MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES V1 VINYL CLR DISPOS PF MED

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON2133CF
  • Mfr. Model # 2133CF
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Beauty, Cosmetology, Food Preparation, Food and Beverage Processing, Hospitality, Industrial, Manufacturing
  • Colour Clear
  • Length 9.5"
  • Item Disposable Gloves
  • Size Medium
  • Material Vinyl
  • Cuff Beaded
  • Sold As Box
  • Grade A
  • Standards CFIA
  • Powdered/Powder Free Powder Free
  • Color Family Clears
  • Special Features Strong and Durable
  • Resists Chemicals
  • Lining N/A
  • Latex Content Latex Free
  • Glove Finish Type Smooth
  • Ambidextrous/Hand-Specific Ambidextrous
  • Palm Thickness 3.00 mil
  • Cuff Thickness 0.05 mil
  • Disposable Glove Palm Thickness Range 3.00 - 3.99 mil
  • Glove Size Medium
  • Disposable Glove Material Vinyl
  • Glove Length 9-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list