Skip Content
GLOVES V1 VINYL CLR DISPOS PF LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES V1 VINYL CLR DISPOS PF LGE

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON2143CF
  • Mfr. Model # 2143CF
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Beauty, Cosmetology, Food Preparation, Food and Beverage Processing, Hospitality, Industrial, Manufacturing
  • Colour Clear
  • Item Disposable Gloves
  • Material Vinyl
  • Length 9.5"
  • Cuff Beaded
  • Grade A
  • Standards CFIA
  • Sold As Box
  • Size Large
  • Color Family Clears
  • Powdered/Powder Free Powder Free
  • Resists Chemicals
  • Special Features Strong and Durable
  • Lining N/A
  • Latex Content Latex Free
  • Ambidextrous/Hand-Specific Ambidextrous
  • Palm Thickness 3.00 mil
  • Glove Finish Type Smooth
  • Cuff Thickness 0.05 mil
  • Disposable Glove Palm Thickness Range 3.00 - 3.99 mil
  • Disposable Glove Material Vinyl
  • Glove Length 9-1/2"
  • Glove Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list