Skip Content
GLOVES V1 VINYL CLR DISPOS LP MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES V1 VINYL CLR DISPOS LP MED

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON2133
  • Mfr. Model # 2133
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.89 lbs

Technical Specs

  • Application Beauty, Cosmetology, Food Preparation, Food and Beverage Processing, Hospitality, Industrial, Manufacturing
  • Colour Clear
  • Size Medium
  • Length 9.5"
  • Item Disposable Gloves
  • Material Vinyl
  • Cuff Beaded
  • Grade A
  • Color Family Clears
  • Sold As Box
  • Standards CFIA
  • Powdered/Powder Free Powdered
  • Special Features Strong and Durable
  • Lining N/A
  • Resists Chemicals
  • Latex Content Latex Free
  • Glove Finish Type Smooth
  • Palm Thickness 3.00 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Cuff Thickness 0.05 mil
  • Disposable Glove Palm Thickness Range 3.00 - 3.99 mil
  • Glove Length 9-1/2"
  • Disposable Glove Material Vinyl
  • Glove Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list