Skip Content
GLOVES ULTR SNCE PF NITRILE DI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES ULTR SNCE PF NITRILE DI

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MCFUSE880SML
  • Mfr. Model # USE880SML
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2395
  • Shipping Weight 1.32 lbs

Product Details

Ultra Sense(TM) EC Custom blue nitrite examination glove.

Technical Specs

  • Material Nitrile
  • Colour Blue
  • Length 11.4"
  • Size Small
  • Cuff Beaded
  • Sold As Box of 100
  • Powdered/Powder Free Powder Free
  • Item Disposable Gloves
  • Standards ASTM
  • Glove Finish Type Textured
  • Ambidextrous/Hand-Specific Ambidextrous
  • Palm Thickness 3.50 mil
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Palm Thickness Range 3.00 - 3.99 mil
  • Disposable Glove Material Nitrile
  • Glove Size Small
  • Glove Length 11-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list