Skip Content
GLOVES ULTIMATE N-DEX FREE 50/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

GLOVES ULTIMATE N-DEX FREE 50/BX

SHOWA BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM9500PFXL
  • Mfr. Model # 9500PFXL
  • UNSPSC # 42132200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.22 lbs

Product Details

100% accelerator-free hi-vis. Green nitrile, 5-mil thick. 11 inch long, powder-free. Patented low-modulus formulation, rolled cuff. CFIA approved. Class 2 medical device. NFPA 1999 compliant.

Technical Specs

  • Application Public Utilities, Janitorial, Chemical, Automotive
  • Item Disposable Gloves
  • Colour Fluorescent Green
  • Cuff Rolled
  • Resists Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
  • Lining Unlined
  • Special Features Accelerator Free, Low Modulus
  • Standards Category I CE Compliant, EN455, Medical Grade, NFPA 1999, 21 CFR 170-199, ASTM
  • Powdered/Powder Free Powder Free
  • Metal Detectable No
  • Palm Thickness 5.00 mil
  • Latex Content Latex Free
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Material Nitrile
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Glove Length 11"
  • Glove Size X-Large
  • Sterile/Non-Sterile Non-Sterile
  • Glove Texture Location Smooth
  • Finger Thickness 5.00 mil
  • Cuff Thickness 5.00 mil

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list