Skip Content
GLOVES TRIONIC TRIPLE POLY 14IN SZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES TRIONIC TRIPLE POLY 14IN SZ

TRIONIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA517319
  • Mfr. Model # 517319
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Trionic E-194 unlined nitrile gloves feature a unique triple polymer blend of natural rubber, nitrile and neoprene, pigment free, with a Z pattern grip, 0.020 inch gauge and 14 inch length. Acceptable for food and drug handling. Size 9.

Technical Specs

  • Item Cleanroom Gloves
  • Colour Natural
  • Application Wafer Fabrication, Semiconductor Manufacturing, Acid Etching, Chemical Mixing, Handling And Transporting
  • Cuff Flat
  • Standards Meets Or Exceeds 1.5% AQL In Accordance With ASTM D3577

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list