Skip Content
GLOVES TRIONIC TRIPLE PLY 14IN SZ11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES TRIONIC TRIPLE PLY 14IN SZ11

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA517311
  • Mfr. Model # 517311
  • UNSPSC # 42132203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.65 lbs

Technical Specs

  • Application Wafer Fabrication, Semiconductor Manufacturing, Acid Etching, Chemical Mixing, Handling And Transporting
  • Colour Natural
  • Finish Textured
  • Material Tri-Polymer
  • Size 11
  • Length 14"
  • Item Cleanroom Gloves
  • Class 10
  • Thickness 20 mil
  • Hand Hand Specific
  • Standards Meets Or Exceeds 1.5% AQL In Accordance With ASTM D3577
  • Cuff Flat
  • ISO Class 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list