Skip Content
GLOVES TRILITES GRIPPY LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES TRILITES GRIPPY LGE

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA993908
  • Mfr. Model # 993908
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Application Research, Analysis and Handling of Precision Parts, Research, Analysis and Manipulation of Precision Parts, Optical Processes
  • Colour Purple
  • Item Disposable Gloves
  • Cuff Rolled
  • Powdered/Powder Free Powder Free
  • Lining Unlined
  • Special Features Chlorinated Inner Layer
  • Resists Chemical Splash
  • Metal Detectable No
  • Latex Content Contains Latex
  • Glove Texture Location Palm and Fingers
  • Palm Thickness 6.00 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Material Natural Rubber Latex, Neoprene, Nitrile
  • Disposable Glove Grade Industrial
  • Disposable Glove Palm Thickness Range 6.00 - 6.99 mil
  • Glove Length 10"
  • Glove Size Large
  • Sterile/Non-Sterile Non-Sterile
  • Cuff Thickness 6.00 mil
  • Finger Thickness 6.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list