GLOVES TRILITE PWD/FREE XL 100/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES TRILITE PWD/FREE XL 100/BG

TRILITES SMOOTH 984

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA994929
  • Mfr. Model # 994929
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Trilites Tri-polymer powder-free gloves feature added strength, tear resistance and chemical splash protection. Acceptable for food and drug handling. Unlined, 10 inch length, 0.006 inch gauge, size extra large.

Technical Specs

  • Colour Purple
  • Cuff Rolled
  • Standards ASTM D 5712, EN 455-3, US Government 21 CFR 170-199 Specifications
  • Powdered/Powder Free Powder Free
  • Application Research, Analysis and Handling of Precision Parts, Research, Analysis and Manipulation of Precision Parts, Optical Processes
  • Item Disposable Gloves
  • Resists Chemical Splash
  • Special Features Chlorinated Inner Layer
  • Lining Unlined
  • Metal Detectable No
  • Palm Thickness 6.00 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Aloe Inner Surface No
  • Glove Texture Location Palm and Fingers
  • Latex Content Contains Latex
  • Sterile/Non-Sterile Non-Sterile
  • Glove Length 10-1/2"
  • Disposable Glove Grade Food
  • Disposable Glove Material Natural Rubber Latex, Neoprene, Nitrile
  • Disposable Glove Palm Thickness Range 6.00 - 6.99 mil
  • Glove Size X-Large
  • Finger Thickness 6.00 mil
  • Cuff Thickness 6.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list