Skip Content
GLOVES TRIDENT LATEX 23 BL SZ11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES TRIDENT LATEX 23 BL SZ11

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA287311
  • Mfr. Model # 287311
  • UNSPSC # 46182002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.71 lbs

Technical Specs

  • Application Tank Cleaning, Sandblasting, Fishing, Sanitation, Mini Environments, Chemical Applications, Agriculture Spraying, Mining
  • Item Chemical Resistant Gloves
  • Colour Black
  • Special Features Contoured Fingers
  • Cuff Rolled
  • Resists Chemicals
  • Standards CE-0334, ASTM-3577, USDA
  • Lining Unlined
  • Glove Texture Location Smooth
  • Glove Length 23"
  • Glove Size 11
  • Glove Color Family Black
  • Chemical Resistant Glove Material Natural Rubber Latex
  • Glove Thickness 35.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list