GLOVES TIG GRN DEERSKIN PALM MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES TIG GRN DEERSKIN PALM MED

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG60-1-1705M
  • Mfr. Model # 60-1-1705M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 839
  • Shipping Weight 0.35 lbs

Product Details

Premium quality grain leather deerskin TIG welding gloves with grain palm, split back and welted thumb for comfort and dexterity. Size: Medium.

Technical Specs

  • Item Welding Glove
  • Cuff Gauntlet
  • Cuff Material 6" Split Leather
  • Leather Palm Type Grain

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list