Skip Content
GLOVES THICKSTER LATEX XLARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GLOVES THICKSTER LATEX XLARGE

ENDURA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDAGSU0073XL
  • Mfr. Model # GSU0073-XL
  • UNSPSC # 23153508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Box
  • Application Barrier Protection - Latex
  • Colour Blue
  • Cuff Beaded
  • Standards Not Rated
  • Special Features 12" Length for Added Protection - Beaded Cuff for Easy Donning - Fully Textured for Superior Grip - Strong Yet Soft and Flexible
  • Resists Punctures / Tears
  • Lining Lightly Powdered
  • Powdered/Powder Free Powdered
  • Glove Finish Type Textured
  • Palm Thickness 14.00 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Palm Thickness Range Greater than 10.00 mil
  • Disposable Glove Material Latex
  • Glove Length 12"
  • Glove Size X-Large

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List