GLOVES THERMAL W/GAUNTLET CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES THERMAL W/GAUNTLET CUFF

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO819WP-XL
  • Mfr. Model # 819WP-XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2438
  • Shipping Weight 0.5 lbs

Product Details

Proflex(R) 819WP thermal glove, X-large.

Technical Specs

  • Size X-Large
  • Item Thermal Waterproof Gloves with Gauntlet
  • Colour Black
  • Cuff Gauntlet
  • Lining 40g Thinsulate(TM),Water and Windproof, Breathable Insert Liner
  • Back Material Nylon
  • Thumb Material Terry
  • Knuckle Padding Material EVA

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list