GLOVES THERMAL NITRILE PALM BLK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVES THERMAL NITRILE PALM BLK 10

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5588-10
  • Mfr. Model # 5588-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Insulated work glove with black, textured nitrile rubber palm. Thick, seamless, poly/cotton knit. Excellent insulation properties. Textured palm offers abrasion resistance. Excellent for wet and dry grip applications. Size 10.

Technical Specs

  • Colour Black
  • Coating Material Textured Nitrile Rubber
  • Item Cold Protection Gloves
  • Size 10

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list