!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
COLD PROTECTION GLOVES, SZ SMALL/7, HI-VIS ORANGE, TEXTURED RUBBER/POLY/COTTON

COLD PROTECTION GLOVES, SZ SMALL/7, HI-VIS ORANGE, TEXTURED RUBBER/POLY/COTTON

CONDOR

COLD PROTECTION GLOVES, SZ SMALL/7, HI-VIS ORANGE, TEXTURED RUBBER/POLY/COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLD PROTECTION GLOVES, SZ SMALL/7, HI-VIS ORANGE, TEXTURED RUBBER/POLY/COTTON

COLD PROTECTION GLOVES, SZ SMALL/7, HI-VIS ORANGE, TEXTURED RUBBER/POLY/COTTON

CONDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CDR5589-7
  • Mfr. Model # 5589-7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.198 lbs
Suggested Replacement Product
GLOVES, INSULATED/SEAMLESS/WING THUMB/TERRY LINER, SZ SMALL/7, BLACK, NYLON/ACRYLIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.24 / PAIR

EHC: EHC :

Product Details

Keep your hands protected with these cold protection gloves. These highly visible orange gloves have a breathable seamless knit with a black textured rubber palm. These size small gloves are made with polyester and cotton and offer dexterity in wet and dry conditions.

Technical Specs

  • Item Cold Protection Gloves
  • Coating Material Textured Rubber
  • Size Small (7)
  • Colour Hi-Vis Orange

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list