GLOVES THERMAL KNIT HI-VIS GREEN 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES THERMAL KNIT HI-VIS GREEN 10

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5590-10
  • Mfr. Model # 5590-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Product Details

High-visibility green poly/cotton insulated work glove. Breathable seamless knit with black textured rubber palm. Offers excellent insulation properties. Superior dexterity for wet and dry grip applications. Size 10.

Technical Specs

  • Colour Hi-Vis Green
  • Item Cold Protection Gloves
  • Size 10
  • Coating Material Textured Rubber

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list