GLOVES TAN DEERSKIN GAUNTLET SKI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES TAN DEERSKIN GAUNTLET SKI

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG80-9-041101L
  • Mfr. Model # 80-9-041101L
  • UNSPSC # 46181537
  • CATALOGUE PAGE # 2438
  • Shipping Weight 0.5 lbs

Product Details

Tan/Black deerskin gauntlet style glove with Thinsulate Liteloft(TM) lining and RaoTex water barrier.

Technical Specs

  • Item Thinsulate(TM) Lined
  • Size Large
  • Colour Black
  • Length 13
  • Cut Gunn
  • Closure Type Slip On
  • Temp. Range N/A
  • Lining Thinsulate Liteloft THL 2 Lining
  • Coating Material non coated
  • Back Material Nylon
  • Thumb Style Keystone
  • Finger Material Deerskin and Nylon
  • Finger Style Full
  • Palm Construction Deerskin Leather
  • Thumb Material Deerskin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list